Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100
Mfr # 05539520330
Zoro # G4570863
product price: $48.35
/pk 100, $0.48/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520330
- Zoro # G4570863
- UPC # 055395203307
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Abrasive Type | Coated |
Disc Backing Material | Paper |
Color | Red |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 100 / P100 |
Backing Weight | X |
Series | B0912DO |
Abrasive Grade | Medium |
Backing Material | Paper |
Disc Grit | P100 |
Abrasive Type - Grade - Grit | Coated - 100 / P100 |
Backing Material & Wt | X Wt Paper |
Vacuum Hole Pattern | 6 Hole |
Coating Coverage | Open |
Number of Vacuum Holes | 6 |
Resistance Properties | Load |
Backing Material Type | Paper |
Backing Material Weight | B |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight X, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 6, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 60 Gt. (42331)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O (31481)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178091)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- ZORO SELECT Sanding Disc, 7" dia., Nylon Mesh, 80 Grit (05539554428)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- MIRKA Iridium 3" Grip 20H 150 (24-3MH-150)
- Zoro Select Hook & Loop Sanding Discs