Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100
Mfr # 05539520329
Zoro # G4570218
product price: $48.39
/pk 100, $0.48/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520329
- Zoro # G4570218
- UPC # 055395203291
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Series | B0912DO |
Disc Backing Material | Paper |
Color | Red |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | B |
Abrasive Grit | 120 / P120 |
Backing Material | Paper |
Number of Vacuum Holes | 6 |
Vacuum Hole Pattern | 6 Hole |
Disc Grit | P120 |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Material Weight | B |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 6, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 15 pk (DCD050080H15G)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- NORTON ABRASIVES SAND DISC 5"" 40GRIT CRS (07660703225)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520306)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775320)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520307)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- BOSCH 5InHardHook-&-LoopBackingPadfor (RS035)
- Zoro Select Hook & Loop Sanding Discs