Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100
Mfr # 05539520326
Zoro # G4570139
product price: $43.69
/pk 100, $0.44/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520326
- Zoro # G4570139
- UPC # 055395203260
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Disc Backing Material | Paper |
Backing Weight | B |
Abrasive Grit | 180 / P180 |
Item | Hook-and-Loop Sanding Disc |
Color | Red |
Series | B0912DO |
Backing Material | Paper |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Vacuum Hole Pattern | 6 Hole |
Disc Grit | P180 |
Backing Material & Wt | B Wt Paper |
Number of Vacuum Holes | 6 |
Backing Material Weight | B |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 6, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23314 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23314)
- 3M Cubitron II Hookit Clean Sanding Disc 6 80 grit (MMM31371)
- MARCO 1/2" Aluminum Nozzle Holder - 3/4" NPS (10NHA12)
- FIREPOWER Circular Wire Wheel Brush, 1-1/2" dia. (FPW1423-2100)
- ZORO SELECT Sanding Disc, 2" dia., Nylon Mesh, 180 Grit (78072775349)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775322)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- Zoro Select Hook & Loop Sanding Discs