Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia
Mfr # 05539520130
Zoro # G108656038
product price: $0.51
/ea
Sold in multiples of 100 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
- Abrasive Type Coated
- Overall Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520130
- Zoro # G108656038
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Coated |
Series | C0712DO |
Abrasive Grade | Fine |
Resistance Properties | Tear |
Backing Material | Paper |
Coating Coverage | Open |
Abrasive Grit | 180 / P180 |
Backing Weight | C |
Color | Light Brown |
Item | Hook-and-Loop Sanding Disc |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | C Wt Paper |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Disc Grit | P180 |
Backing Material Weight | C |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series C0712DO, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- DEWALT High-Performance Cutting Wheels (DW8420)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MIRKA Abranet 3X5" Grip P80 (9A-178-080)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775322)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- ZORO SELECT Sanding Disc, 7" dia., Nylon Mesh, 80 Grit (05539554428)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- Zoro Select Hook & Loop Sanding Discs