Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 6" dia
Mfr # 05539520129
Zoro # G608655975
product price: $0.51
/ea
Sold in multiples of 100 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P220
- Abrasive Type Coated
- Number of Vacuum Holes Non-Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520129
- Zoro # G608655975
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Coated |
Number of Vacuum Holes | Non-Vacuum |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 220 / P220 |
Backing Weight | C |
Coating Coverage | Open |
Abrasive Grade | Fine |
Color | Light Brown |
Resistance Properties | Tear |
Backing Material | Paper |
Series | C0712DO |
Backing Material & Wt | C Wt Paper |
Backing Material Weight | C |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Disc Grit | P220 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P220, Overall Diameter 6 in, Series C0712DO, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 3" 50GR0 (04D305)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262500)
- NORTON ABRASIVES Sanding Sponge, Very Fine, Blue, 4-1/2 in.L (07660782073)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 80 Grit (78072775348)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- DIABLO SandNET Discs, 220 Grit (Ultra Fine, PK5 (DND090220H05G)
- Zoro Select Hook & Loop Sanding Discs