Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia., PK50
Mfr # 78072775472
Zoro # G4570839
product price: $57.85
/pk 100, $0.58/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775472
- Zoro # G4570839
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Series | C0712DO |
Abrasive Grade | Fine |
Color | Yellow |
Abrasive Grit | 220 / P220 |
Backing Material | Paper |
Number of Vacuum Holes | 5 |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Vacuum Hole Pattern | 5 Hole |
Disc Grit | P220 |
Backing Material Weight | C |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 5 in, Series C0712DO, Number of Vacuum Holes 5, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Nozzle, No.6, Rubber Jacket, 50mm (23522)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- WEILER 1/2" Power Tube Brush, .005" Brass Wire Fill, 1" Brush Length (21182)
- MAKITA Flexible Hose (191496-7)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh, Color: Blue (05539554562)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520306)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- Zoro Select Hook & Loop Sanding Discs