Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia., PK50
Mfr # 78072775470
Zoro # G4570461
product price: $57.99
/pk 50, $1.16/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775470
- Zoro # G4570461
- UPC # 055395636280
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Disc Backing Material | Paper |
Backing Weight | B |
Color | Yellow |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Medium |
Series | C0712DO |
Abrasive Grit | 80 / P80 |
Backing Material | Paper |
Backing Material Weight | B |
Coating Coverage | Open |
Disc Grit | P80 |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Number of Vacuum Holes | 5 |
Vacuum Hole Pattern | 5 Hole |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 5 in, Series C0712DO, Number of Vacuum Holes 5, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Medium Grade (44208)
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #80 (M-177219)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520326)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 80 Grit (78072775348)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775322)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520306)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 150 (66623334969)
- Zoro Select Hook & Loop Sanding Discs