Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia., PK100
Mfr # 05539520312
Zoro # G4570872
product price: $34.25
/pk 100, $0.34/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520312
- Zoro # G4570872
- UPC # 055395203123
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Backing Weight | B |
Color | Red |
Item | Hook-and-Loop Sanding Disc |
Series | B0912DO |
Abrasive Grade | Fine |
Abrasive Grit | 150 / P150 |
Disc Backing Material | Paper |
Backing Material | Paper |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Backing Material Weight | B |
Resistance Properties | Load |
Disc Grit | P150 |
Coating Coverage | Open |
Number of Vacuum Holes | 5 |
Vacuum Hole Pattern | 5 Hole |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P150, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 5, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45235)
- GYROS FIBER DISK HT 1-1/2X1/8"" (11-32156)
- SCOTCH-BRITE Roloc EXL Unitized Wheel TS, 3inxNH 2S F (XL-US)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 24G, PK25 (66623357276)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520321)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- Zoro Select Hook & Loop Sanding Discs