Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia., PK100
Mfr # 05539520311
Zoro # G4570960
original price:
$42.69
14% off
new price: $36.29
/pk 100, $0.36/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520311
- Zoro # G4570960
- UPC # 055395203116
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Color | Red |
Series | B0912DO |
Disc Backing Material | Paper |
Backing Weight | B |
Backing Material | Paper |
Number of Vacuum Holes | 5 |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Disc Grit | P180 |
Vacuum Hole Pattern | 5 Hole |
Backing Material & Wt | B Wt Paper |
Coating Coverage | Open |
Backing Material Weight | B |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 5, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- GATOR GRIT Gator 18 in. L X 12 in. W 60 Grit Silicon Carbide Floor Sanding Sheet (6213)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh, Color: Blue (05539554562)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775322)
- ZORO SELECT Sanding Disc, 2" dia., Nylon Mesh, 180 Grit (78072775349)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 600 Grit, PK100 (66261131537)
- Zoro Select Hook & Loop Sanding Discs