Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia., PK100
Mfr # 05539520307
Zoro # G4570087
product price: $32.89
/pk 100, $0.33/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520307
- Zoro # G4570087
- UPC # 055395203079
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Abrasive Grit | 280 / P320 |
Disc Backing Material | Paper |
Series | B0912DO |
Backing Weight | B |
Abrasive Grade | Very Fine |
Color | Red |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Paper |
Vacuum Hole Pattern | 5 Hole |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Coating Coverage | Open |
Backing Material Type | Paper |
Disc Grit | P320 |
Number of Vacuum Holes | 5 |
Resistance Properties | Load |
Abrasive Type - Grade - Grit | Coated - 280 / P320 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 5, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 24gr (15X452)
- AMERICAN HAWK INDUSTRIAL 3/16" Ceramic Sandblast Nozzle Assembly for 101 Siphon Gun" (111)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80 (08834137261)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Sanding Disc, 2" dia., Nylon Mesh, 180 Grit (78072775349)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100045072)
- Zoro Select Hook & Loop Sanding Discs