Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 78072775321
Zoro # G4570078
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775321
- Zoro # G4570078
- UPC # 055395544189
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Nylon Mesh |
Abrasive Grade | Coarse |
Color | Maroon |
Abrasive Grit | 80 |
Series | Surface Prep |
Backing Material | Nylon Mesh |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Medium |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit P80, Overall Diameter 5 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- ECONOLINE Gun Hose with Male Fitting (201872)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 80G, PK10 (7000120239)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520326)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit (78072775352)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- Zoro Select Hook & Loop Sanding Discs