Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia
Mfr # 05539520315
Zoro # G708656018
product price: $0.45
/ea
Sold in multiples of 100 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P80
- Abrasive Type Coated
- Overall Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520315
- Zoro # G708656018
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Coated |
Backing Material | Paper |
Number of Vacuum Holes | 5 |
Abrasive Grade | Medium |
Backing Weight | B |
Color | Red |
Item | Hook-and-Loop Sanding Disc |
Series | B0912DO |
Resistance Properties | Tear |
Abrasive Grit | 80 / P80 |
Coating Coverage | Open |
Backing Material Weight | B |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Disc Grit | P80 |
Backing Material & Wt | B Wt Paper |
Vacuum Hole Pattern | 5 Hole |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P80, Overall Diameter 5 in, Series B0912DO, Resistance Properties Tear, Number of Vacuum Holes 5, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrsive Roll, 2"Wx150ft.L, 50G, Alumnm Oxde (66261127732)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit (78111)
- GORDON BRUSH 5/8" Brush Diameter Condenser Tube Brush - Stainless Steel (47018)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 80 Grit (78072775348)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775320)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (61500123312)
- Zoro Select Hook & Loop Sanding Discs