Shop All Hook & Loop Sanding Discs
Zoro Select
Hook-and-Loop Sanding Disc, 5" dia
Mfr # 05539520120
Zoro # G308655978
product price: $0.40
/ea
Sold in multiples of 100 for $40.00
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P150
- Abrasive Type Coated
- Number of Vacuum Holes Non-Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520120
- Zoro # G308655978
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Coated |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Grit | 150 / P150 |
Color | Light Brown |
Series | C0712DO |
Abrasive Grade | Fine |
Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Coating Coverage | Open |
Backing Weight | C |
Resistance Properties | Tear |
Disc Grit | P150 |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Backing Material Weight | C |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P150, Overall Diameter 5 in, Series C0712DO, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit PrpFinishFilmDiscDF30767 6", PK200 (30767)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- WEILER 1/4" Hand Tube Brush, .005" Brass Wire Fill, 1-1/2" Brush Length (21139)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775322)
- ZORO SELECT Sanding Disc, 2" dia., Nylon Mesh, 180 Grit (78072775349)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- Zoro Select Hook & Loop Sanding Discs