Shop All Screw-In Hooks
This Product is Discontinued
Zoro Select
Hook and Eye, Brass, L 2 In, PK20 (Discontinued)
Mfr # 1XMW6
Zoro # G2405672
This Product is Discontinued
Key Features
- Basic Hook Material Brass
- Hook Finish Brass
- Hook Height 3/4 in
- Projection 3/4 in
- Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XMW6
- Zoro # G2405672
- UPC # 190735418628
- Country of Origin Multiple
- Category Screw-In Hooks
Dimensions
Hook Height | 3/4 in |
Thread Length | 1/2 in |
Overall Length | 2 in |
Eye Inside Dia. | 7/32 in |
Details
Hook Item | Hook and Eye |
Basic Hook Material | Brass |
Hook Finish | Brass |
Projection | 3/4 in |
Item | Hook and Eye |
Finish | Brass |
Material | Brass |
Description
Hook and Eye, Eye Inside Dia. 7/32 in, Thread Length 1/2 in, Overall Length 2 in, Finish Brass, Material Brass, Projection 3/4 in, Hook Height 3/4 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.