Shop All Pipe & Tubing Tool Parts
Zoro Select
Hook, 7/8 In
Mfr # S68502
Zoro # G8106007
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Hook
- For Use With Mfr. Model Number 260-FHA, 364-FHA-14
- Fits Brand Imperial
- Impact Rated No
- Product Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S68502
- Zoro # G8106007
- UPC # 699244110813
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Hook,7/8 In |
Includes | (1) Hook |
For Use With Mfr. Model Number | 260-FHA, 364-FHA-14 |
Fits Brand | Imperial |
Impact Rated | No |
Product Type | Hook |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 260-FHA, 364-FHA-14 |
Compatible Manufacturer Part Number | 260-FHA, 364-FHA-14 |
Compatible with Manufacturer Part Number | 260-FHA, 364-FHA-14 |
Compatible with Manufacturer Model Number [NEW] | 260-FHA, 364-FHA-14 |
Compatible Manufacturer Model Number | 260-FHA, 364-FHA-14 |
For Use with Mfr. Model Number | 260-FHA, 364-FHA-14 |
Description
Hook,7/8 In, Compatible with Brand Imperial, Compatible with Manufacturer Model Number 260-FHA, 364-FHA-14, Includes (1) Hook, Product Type Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush (N257540)
- CHANNELLOCK 36 In. Jobsite Toolbox (SP19103)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49213)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- ZORO SELECT Die Head 3/4 In. (GPT24)
- ZORO SELECT Bungee, PK28 (TT11C546BGG)
- ZORO SELECT Centre Connector, dia. 54 (TT11C5435CNG)
- ZORO SELECT Bender, 5/16 In Tubing (364-FHA-05)
- ZORO SELECT Cross Bar, 1470mm, dia. 38 (TT11C546CBG)
- REED R12 1/2 NPT 1/2 NPT DROPHEAD 05626 (DHR12 1/2NPT)
- Zoro Select Power Tool Parts