Shop All Stem Casters
Zoro Select
Hooded Twin Wheel Swivel Caster, Polyurethane
Mfr # 202XG02041S001
Zoro # G4825362
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type No Stem/Plate Included
- Wheel Width 1 13/16 in
- Load Rating 75 lb
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 202XG02041S001
- Zoro # G4825362
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 13/16 in |
Stem Length | Uses Various Stem Sizes |
Wheel Dia. | 2 in |
Overall Height | 2 1/4 in |
Stem Dia. | Uses Various Stem Sizes |
Details
Item | Stem Caster |
Caster Stem Type | No Stem/Plate Included |
Load Rating | 75 lb |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Polyurethane |
Application | Hard Surfaces |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Number of Wheels | 2 |
Features | Hooded Wheel |
Caster Wheel/Tread Material | Polyurethane |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Brake Included | No |
Wheel Color | Black |
Frame Finish | Polished Chrome |
Caster Product Group | Swivel Caster |
Caster Mounting Type | Optional |
Description
Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, No Stem/Plate Included, Polished Chrome Frame Finish, Yes Non-Marking, 2 Number of Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bushing (97-114)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- WESCO HAND WINCH LIFT: 400LB, COUNTERBALANCE (273516)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- ZORO SELECT Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, PP (155-2XPP-22)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Thread Size: 1/2"-13 (32J880)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- ZORO SELECT Swivel Stem Caster, 1-1/8 Stem, 100 lb. (32J958)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S414-SRS-34)
- Zoro Select Casters