Shop All Disposable Suits & Coveralls
Zoro Select
Hooded Disposable Coveralls, Xl, 12 PK, White, Saranex(TM) 23-P Film, Front Zipper
Mfr # SL127BWHXL001200
Zoro # G9663376
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color White
- Material KleenGuard(TM) A80
- Seam Style Bound
- Closure Type Front Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SL127BWHXL001200
- Zoro # G9663376
- UPC # 744897070141
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | Xl |
Named Size | XL |
Disposable Clothing Size | XL |
Details
Item | Hooded Disposable Coveralls |
Color | White |
Material | KleenGuard(TM) A80 |
Seam Style | Bound |
Closure Type | Front Zipper |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Coverall Style | Hooded Coverall |
Color Family | Whites |
Cuff Style | Elastic |
Ankle Style | Elastic |
Cuff Styles | Elastic |
Coverall Material | Saranex 23-P Film Laminated Tyvek |
Accessory Type | Hooded Disposable Coveralls |
Attached Hood | Yes |
Packaging | Bulk |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Front Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Portrait (OS-NS-A-1014-V-14741)
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- CROWN MATTING TECHNOLOGIES Black Static Dissipative Mat 5/8 in Thick, Sponge Foam (WD1235BK)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- ZORO SELECT Collared Disposable Coveralls, Xl, 25 PK, Blue, SMS/Spunbonded Polypropylene, Zipper (19125B XL)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46773)
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- Zoro Select Disposable Suits & Coveralls