Shop All Disposable Suits & Coveralls
Zoro Select
Hooded Disposable Coveralls, 3XL, 12 PK, White, Saranex(TM) 23-P Film, Front Zipper
Mfr # SL127BWH3X001200
Zoro # G9663351
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 3XL
- Material KleenGuard(TM) A80
- Seam Style Bound
- Closure Type Front Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SL127BWH3X001200
- Zoro # G9663351
- UPC # 744897070066
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Named Size | 3XL |
Disposable Clothing Size | 3XL |
Details
Item | Hooded Disposable Coveralls |
Color | White |
Material | KleenGuard(TM) A80 |
Seam Style | Bound |
Closure Type | Front Zipper |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Coverall Style | Hooded Coverall |
Ankle Style | Elastic |
Cuff Style | Elastic |
Color Family | Whites |
Cuff Styles | Elastic |
Coverall Material | Saranex 23-P Film Laminated Tyvek |
Accessory Type | Hooded Disposable Coveralls |
Attached Hood | Yes |
Packaging | Bulk |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Front Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 10 (B101/9980P910-10)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 12 PK, White, Saranex(TM) 23-P Film, Front Zipper (SL127BWH2X001200)
- ZORO SELECT Hooded Disposable Coveralls, Xl, 12 PK, White, Saranex(TM) 23-P Film, Front Zipper (SL127BWHXL001200)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- ZORO SELECT Collared Disposable Coveralls, Xl, 25 PK, Blue, SMS/Spunbonded Polypropylene, Zipper (19125B XL)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00685)
- Zoro Select Disposable Suits & Coveralls