Shop All Disposable Suits & Coveralls
Zoro Select
Hooded Disposable Coveralls, 2XL, 12 PK, White, Saranex(TM) 23-P Film, Front Zipper
Mfr # SL127BWH2X001200
Zoro # G9663367
product price: $281.99
/pk 12, $23.50/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Cuff Style Elastic
- Closure Type Front Zipper
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SL127BWH2X001200
- Zoro # G9663367
- UPC # 744897070158
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Disposable Clothing Size | 2XL |
Named Size | 2XL |
Details
Color | White |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Item | Hooded Disposable Coveralls |
Seam Style | Bound |
Material | KleenGuard(TM) A80 |
Cuff Styles | Elastic |
Ankle Style | Elastic |
Coverall Style | Hooded Coverall |
Color Family | Whites |
Coverall Material | Saranex 23-P Film Laminated Tyvek |
Accessory Type | Hooded Disposable Coveralls |
Attached Hood | Yes |
Wrist Closure | Elastic |
Packaging | Bulk |
Ankle Closure | Elastic |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Front Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0760-NP_10x14 (LCU4-0760-NP_10x14)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-201 S)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH2X0025NF)
- 3M Protective Coverall, White/Blue, Zipper (4535-XL)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHXL002500)
- Zoro Select Disposable Suits & Coveralls