Shop All Rivet Assortments
Zoro Select
Hood Seal & Insulation Retainer Asst
Mfr # 8659
Zoro # G3695246
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 331
- Includes (10) Hood Insulation Clip 7mm Hole Size 35mm Head Diameter GM # 200300401, (10) Hood Insulation Clips 1/4 in Hole Size 1 3/16 in Head Diameter 3/4 in Stem Ford # 386553-S, (10) Hood Insulation Clips 5mm Hole Size 9mm Stem Length 30mm Head Nissan # 65846-30F00, (10) Hood Insulation Clips 7mm Hole Size 17mm Stem Length 30mm Head Toyota # 90467-09006, (10) Hood Insulation Retainer 1/4 in Hole Size 1 5/8 in Head 3/4 in Stem GM # 20064875, (10) Hood Insulation Retainer 6.3 Hole Size 32mm Head 18mm Stem Ford # N808842-S, (10) Hood Insulation Retainer 6.3mm Hole Size 30mm Head 12.5 Stem GM # 21039129, (10) Hood Insulation Retainer 7.1mm Hole Size 40mm Head Diameter GM # 21039141, (10) Hood Insulation Retainer 7mm Hole Size 30mm Head 19mm Stem Toyota # 90467-09008, (15) Hood Insulation Clips 7.5mm Hole Size 30mm Head 10mm Stem Acura # 90700-SJ4-000, (15) Hood Insulation Retainer 1/4 in Hole Size 5/8 in Stem Length Ford # 385330-S, (15) Hood Insulation Retainer 6.3mm Hole Size 25.4mm Head Diameter Chrysler # 6504135, (15) Hood Insulation Retainer 6.3mm Hole Size 30mm OD Head Diameter Chrysler # 4878883AA, (15) Hood Insulation Retainer 6mm Hole Size 9mm Stem Length 30mm Head Honda # 90700-SB2-003, (15) Hood Insulation Retainer 7mm Hole Size 25mm Head 12mm Stem Toyota # 90467-09050, (20) Hood Insulation Retainer 4.75mm Hole Size 19mm Head Diameter Ford # W701374-S, (20) Retainers Hood Seal GM # 22567463, (25) Hood Insulation RetainerFord # F1CZ-16774-A, (25) Weatherstrip Retainer 7mm Hole Size .80 - 8.00mm Panel Range GM # 10293193, (30) Hood & Trunk Retaining Clips Honda # 91518-SM4-003, (5) Hood Insulation Clips 1/4 in Hole Size Head: 1 3/4 in Stem: 7/8 in Ford # N803613S. (10) Hood Insulation Clips 1/4 in Hole Size 1 3/4 in Head Diameter Ford # 388908-S, (8) Hood Insulation Clips 1/4 in (6.4mm) Hole Size 2 in Head 3/4 in Stem GM # 3078511, (8) Hood Insulation Clips 1/4 in Hole Size 2 in Head 3/4 in Stem GM # 3078511, Covers 6mm to 7.5mm Hole Sizes
- Material Nylon
- Number of different sizes 24
- Number of Sizes 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8659
- Zoro # G3695246
- UPC # 841213023642
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of different sizes | 24 |
Number of Sizes | 23 |
Details
Item | Hood Seal & Insulation Retainer Assortment |
Number of Pieces | 331 |
Includes | (10) Hood Insulation Clip 7mm Hole Size 35mm Head Diameter GM # 200300401, (10) Hood Insulation Clips 1/4 in Hole Size 1 3/16 in Head Diameter 3/4 in Stem Ford # 386553-S, (10) Hood Insulation Clips 5mm Hole Size 9mm Stem Length 30mm Head Nissan # 65846-30F00, (10) Hood Insulation Clips 7mm Hole Size 17mm Stem Length 30mm Head Toyota # 90467-09006, (10) Hood Insulation Retainer 1/4 in Hole Size 1 5/8 in Head 3/4 in Stem GM # 20064875, (10) Hood Insulation Retainer 6.3 Hole Size 32mm Head 18mm Stem Ford # N808842-S, (10) Hood Insulation Retainer 6.3mm Hole Size 30mm Head 12.5 Stem GM # 21039129, (10) Hood Insulation Retainer 7.1mm Hole Size 40mm Head Diameter GM # 21039141, (10) Hood Insulation Retainer 7mm Hole Size 30mm Head 19mm Stem Toyota # 90467-09008, (15) Hood Insulation Clips 7.5mm Hole Size 30mm Head 10mm Stem Acura # 90700-SJ4-000, (15) Hood Insulation Retainer 1/4 in Hole Size 5/8 in Stem Length Ford # 385330-S, (15) Hood Insulation Retainer 6.3mm Hole Size 25.4mm Head Diameter Chrysler # 6504135, (15) Hood Insulation Retainer 6.3mm Hole Size 30mm OD Head Diameter Chrysler # 4878883AA, (15) Hood Insulation Retainer 6mm Hole Size 9mm Stem Length 30mm Head Honda # 90700-SB2-003, (15) Hood Insulation Retainer 7mm Hole Size 25mm Head 12mm Stem Toyota # 90467-09050, (20) Hood Insulation Retainer 4.75mm Hole Size 19mm Head Diameter Ford # W701374-S, (20) Retainers Hood Seal GM # 22567463, (25) Hood Insulation RetainerFord # F1CZ-16774-A, (25) Weatherstrip Retainer 7mm Hole Size .80 - 8.00mm Panel Range GM # 10293193, (30) Hood & Trunk Retaining Clips Honda # 91518-SM4-003, (5) Hood Insulation Clips 1/4 in Hole Size Head: 1 3/4 in Stem: 7/8 in Ford # N803613S. (10) Hood Insulation Clips 1/4 in Hole Size 1 3/4 in Head Diameter Ford # 388908-S, (8) Hood Insulation Clips 1/4 in (6.4mm) Hole Size 2 in Head 3/4 in Stem GM # 3078511, (8) Hood Insulation Clips 1/4 in Hole Size 2 in Head 3/4 in Stem GM # 3078511, Covers 6mm to 7.5mm Hole Sizes |
Material | Nylon |
System of Measurement | Inch/Metric |
Application | Automotive |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Description
Hood Seal & Insulation Retainer Assortment, Number of Pieces 331, Number of Sizes 23, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 21 Degrees, 4000 PK (RH-S10D131HDG)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07000.050.0225)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.043.0275)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01061)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- ZORO SELECT Universal Shield Retainer Asst, 204 Pc (8613)
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Nissan Retainer Assortment, 123 Pc (8175)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- Zoro Select Rivet Assortments