Shop All Rivet Assortments
Zoro Select
Honda Retaier Assortment, 121 Pc
Mfr # 8177
Zoro # G3707462
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 121
- Includes (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fender Splash Rivets 8mm Hole Size 20mm Flange 9mm Stem HONDA # 91512-SM4-003, (10) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (20) Black Nylon Hood & Trunk Retainer Clips 6mm Hole Size 9mm Stem Length 12mm Head HONDA # 91518-SM4-003, (25) Orange Nylon Weatherstrip Retainer 6mm Hole Size 10mm Stem Length HONDA # 91530-SP1-003, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 24mm Stem HONDA # 91504-SM4-0000, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 28mm Stem HONDA # 91502-SM4-0000, (6) Black Nylon Push-Type Retainer 10mm Hole Size 20mm Head Diameter 25mm Length HONDA # 91502-SP0-003, (6) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 21mm Stem HONDA # 90505-SM4-003, (8) Black Bumper Push-Type Retainer 10mm Hole Size 20mm Flange 15mm Stem ACURA # 91503-SP0-0030, (8) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (8) Black Nylon Hood Insulation Clips 7.5mm Hole Size 30mm Head 10mm Stem ACURA # 90700-SJ4-000, (8) Black Nylon Push-Type Retainer 8mm Hole Size 10mm Stem Length HONDA # 91501-S04-003, Covers Honda Cars
- Material Nylon
- Number of different sizes 12
- Number of Sizes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8177
- Zoro # G3707462
- UPC # 841213014251
- Country of Origin China
- Category Rivet Assortments
Dimensions
Number of different sizes | 12 |
Number of Sizes | 12 |
Details
Item | Honda Retaier Assortment |
Number of Pieces | 121 |
Includes | (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fender Splash Rivets 8mm Hole Size 20mm Flange 9mm Stem HONDA # 91512-SM4-003, (10) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (20) Black Nylon Hood & Trunk Retainer Clips 6mm Hole Size 9mm Stem Length 12mm Head HONDA # 91518-SM4-003, (25) Orange Nylon Weatherstrip Retainer 6mm Hole Size 10mm Stem Length HONDA # 91530-SP1-003, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 24mm Stem HONDA # 91504-SM4-0000, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 28mm Stem HONDA # 91502-SM4-0000, (6) Black Nylon Push-Type Retainer 10mm Hole Size 20mm Head Diameter 25mm Length HONDA # 91502-SP0-003, (6) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 21mm Stem HONDA # 90505-SM4-003, (8) Black Bumper Push-Type Retainer 10mm Hole Size 20mm Flange 15mm Stem ACURA # 91503-SP0-0030, (8) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (8) Black Nylon Hood Insulation Clips 7.5mm Hole Size 30mm Head 10mm Stem ACURA # 90700-SJ4-000, (8) Black Nylon Push-Type Retainer 8mm Hole Size 10mm Stem Length HONDA # 91501-S04-003, Covers Honda Cars |
Material | Nylon |
Product Type | Push-In Rivet Assortment |
System of Measurement | Metric |
Application | Automotive |
Material Grade/Class | Ungraded |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Description
Honda Retaier Assortment, Number of Pieces 121, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.100.0350)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Brass Steel Pan Head Phillips Drive, 30 PK (64153)
- STINGER Cap Nail 1Inch Nailpac (136260)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.7200)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- ZORO SELECT Cowl Fastener Retainer Assortment, 168 Pc (8182)
- ZORO SELECT Hyundia Retainer Assortment, 405 Pc (8663)
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- ZORO SELECT Universal Shield Retainer Asst, 168 Pc (8135)
- TITAN Rivet Nut Assortment 150Pc (TL45150)
- Zoro Select Rivet Assortments