Shop All Rivet Assortments
Zoro Select
Honda / Acura Retainer Assortment, 164 Pc
Mfr # 8179
Zoro # G3604797
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Transparent Plastic Compartment Box 18 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fender Splash Rivet 8mm Hole Size 20mm Flange 9mm Stem HONDA # 91512-SM4-003, (10) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (10) Black Nylon Push-Type Retainer 8mm Hole Size 20mm Flange 14mm Stem HONDA # 91545-SE0-0030-W1, (10) Black Nylon Splash Blind Rivet 8mm Hole Size 20mm Flange 9mm Stem HONDA # 90675-SB3-003, (14) Black Nylon Inter Fender Blind Rivet 7mm Hole Size 14mm Flange 11mm Stem HONDA # 90657-SA6-0030, (14) Black Nylon Phillips Screw Type Retainer 6mm Hole Size 15mm Flange 11mm Stem HONDA # 90684-SA5-0030, (14) Black Nylon Vent Panel Blind Rivets 6mm Hole Size 18mm Flange 11mm Stem HONDA # 90668-SB0-003, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 24mm Stem HONDA # 91504-SM4-0000, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 28mm Stem HONDA # 91502-SM4-0000, (6) Black Nylon Push-Type Retainer 10mm Hole Size 20mm Head Diameter 25mm Length HONDA # 91502-SP0-003, (8) Black Bumper Push-Type Retainer 10mm Hole Size 20mm Flange 15mm Stem ACURA # 91503-SP0-0030, (8) Black Nylon Bumper Push Type Retainer 10mm Hole Size 20mm Flange 13mm Stem HONDA # 91503-SZ3-003, (8) Black Nylon Fender & Bumper Retainer 9mm Hole Size 18mm Flange 13mm Stem MITSUBISHI # MR200300, (8) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 10mm Stem Length HONDA # 91501-S04-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 19mm Stem HONDA # 90505-SX0-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 21mm Stem HONDA # 90505-SM4-003, (8) Black Push-Type Retainer 8mm Hole Size 20mm Flange 21mm Stem ACURA # 90505-SL0-003, Covers 6mm to 10mm Hole Size Honda & Acura Cars
- Number of different sizes 18
- Material Nylon
- Number of Sizes 18
- Product Type Push-In Rivet Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8179
- Zoro # G3604797
- UPC # 841213019850
- Country of Origin China
- Category Rivet Assortments
Dimensions
Number of different sizes | 18 |
Number of Sizes | 18 |
Details
Item | Honda / Acura Retainer Assortment |
Includes | (1) Transparent Plastic Compartment Box 18 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fender Splash Rivet 8mm Hole Size 20mm Flange 9mm Stem HONDA # 91512-SM4-003, (10) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (10) Black Nylon Push-Type Retainer 8mm Hole Size 20mm Flange 14mm Stem HONDA # 91545-SE0-0030-W1, (10) Black Nylon Splash Blind Rivet 8mm Hole Size 20mm Flange 9mm Stem HONDA # 90675-SB3-003, (14) Black Nylon Inter Fender Blind Rivet 7mm Hole Size 14mm Flange 11mm Stem HONDA # 90657-SA6-0030, (14) Black Nylon Phillips Screw Type Retainer 6mm Hole Size 15mm Flange 11mm Stem HONDA # 90684-SA5-0030, (14) Black Nylon Vent Panel Blind Rivets 6mm Hole Size 18mm Flange 11mm Stem HONDA # 90668-SB0-003, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 24mm Stem HONDA # 91504-SM4-0000, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 28mm Stem HONDA # 91502-SM4-0000, (6) Black Nylon Push-Type Retainer 10mm Hole Size 20mm Head Diameter 25mm Length HONDA # 91502-SP0-003, (8) Black Bumper Push-Type Retainer 10mm Hole Size 20mm Flange 15mm Stem ACURA # 91503-SP0-0030, (8) Black Nylon Bumper Push Type Retainer 10mm Hole Size 20mm Flange 13mm Stem HONDA # 91503-SZ3-003, (8) Black Nylon Fender & Bumper Retainer 9mm Hole Size 18mm Flange 13mm Stem MITSUBISHI # MR200300, (8) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 10mm Stem Length HONDA # 91501-S04-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 19mm Stem HONDA # 90505-SX0-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 21mm Stem HONDA # 90505-SM4-003, (8) Black Push-Type Retainer 8mm Hole Size 20mm Flange 21mm Stem ACURA # 90505-SL0-003, Covers 6mm to 10mm Hole Size Honda & Acura Cars |
Material | Nylon |
Product Type | Push-In Rivet Assortment |
System of Measurement | Metric |
Number of Pieces | 164 |
Application | Automotive |
Made in North America | No |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Honda / Acura Retainer Assortment, Number of Pieces 164, Number of Sizes 18, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33192.025.0088)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0700)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-31/32 in Shaft Dia, 25 PK (U36000.196.0001)
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 20 mm Shoulder Lg, Brass (STR550M12X20)
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- ZORO SELECT Hyundia Retainer Assortment, 405 Pc (8663)
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- ZORO SELECT Nissan Retainer Assortment, 123 Pc (8175)
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- Zoro Select Rivet Assortments