Shop All Hole Plugs
This Product is Discontinued
Zoro Select
Hole Plug, Steel, Zinc, 1/4 In, PK25 (Discontinued)
Mfr # 4HFP9
Zoro # G3130924
This Product is Discontinued
Key Features
- Type Zinc Plated
- Material 1010 Steel
- For Panel Thickness 0.035 to 0.062 in
- Head Dia. 0.4063 in
- Hole Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HFP9
- Zoro # G3130924
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.4063 in |
Hole Dia. | 1/4 in |
Details
Item | Hole Plug |
Type | Zinc Plated |
Material | 1010 Steel |
For Panel Thickness | 0.035 to 0.062 in |
Description
Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.035 to 0.062 In, Head Dia 13/32 In, Hole Dia 1/4 In, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.