Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 9/16 In, Blk, PK25
Mfr # 1ELV3
Zoro # G2758323
product price: $3.89
/pk 25, $0.16/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in
- Head Dia. 0.656 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELV3
- Zoro # G2758323
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.656 in |
Hole Dia. | 9/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.016 in |
Thickness | 0.406 in |
Rockwell Hardness | M71(R113) |
Temp. Range (F) | -40 to +250 |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 9/16 In, Head Dia 0.656 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Trim Kit 94"L in Carrara Marble (6 Piece (17310)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- KING SLIDE Undermount Soft Close - 12 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F305)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- ZORO SELECT Freeze Plug, 1 In Concave, PK25 (6AJU2)
- ZORO SELECT Hole Plug, Hole D 2 1/2 In, Wh, PK25 (1ELY5)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Wh, PK25 (1ELV4)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK (75931)
- Zoro Select Hole Plugs