Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 7/8 In, Wh, PK25
Mfr # 1ELW5
Zoro # G0530792
product price: $5.19
/pk 25, $0.21/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 1.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELW5
- Zoro # G0530792
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.016 in |
Hole Dia. | 7/8 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Thickness | 0.453 in |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 7/8 In, Head Dia 1.016 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6275RJ 6 Pin Key Blank with RJ Keyway (6275RJ)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): White Pk (403-WHI)
- BLUM Locking Device For Overlay Tandem Drawer Slides (T51.1700)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- ZORO SELECT Freeze Plug, 3/4 In Concave, PK25 (6AJU1)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Blk, PK25 (1ELU8)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Wh, PK25 (1ELX6)
- J.W. WINCO GN749-M33X2-A Threaded Plug, NBR Seal (749-M33X2-A)
- Zoro Select Hole Plugs