Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 7/16 In, Wh, PK25
Mfr # 1ELU9
Zoro # G3224882
product price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 0.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELU9
- Zoro # G3224882
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.531 in |
Hole Dia. | 7/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Thickness | 0.406 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 7/16 In, Head Dia 0.531 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0190)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-012-001)
- 3M Scotch, Restickable Mounting Tabs, 1in X 1in, 18PK (R100)
- RICHELIEU 160 UL Listed Door Viewer, Chrome (104ULCIP)
- ZORO SELECT Hole Plug, Hole D 3/16 In, Blk, PK25 (1ELT9)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Blk, PK25 (1ELX5)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- J.W. WINCO DIN908-ST-M27X2-A Threaded Plug Steel (908-ST-M27X2-A)
- Zoro Select Hole Plugs