Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 5/8 In, Wh, PK25
Mfr # 1ELV6
Zoro # G2548165
product price: $4.49
/pk 25, $0.18/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 0.718 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELV6
- Zoro # G2548165
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.718 in |
Hole Dia. | 5/8 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Thickness | 0.406 in |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 5/8 In, Head Dia 0.718 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 3/8in 10mm Inset Double Demountable Golden Champagne Cabinet Hinge, 1 Pair (BPR8700BBZ)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, White (4Pk) (M91-100-0000-1-25)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- HILLMAN 1/2 SOLID BRASS CUP HOOK (851848)
- ZORO SELECT Freeze Plug, 1-3/8 In Cup, PK10 (6AJU7)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, PK25 (1ELX1)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Blk, PK25 (1ELV9)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- FASTCAP Finishing Clip (EFC)
- Zoro Select Hole Plugs