Shop All Hole Plugs
This Product is Discontinued
Zoro Select
Hole Plug, Hole D 3/8 In, Wh, PK25 (Discontinued)
Mfr # 1ELU7
Zoro # G1926741
This Product is Discontinued
Key Features
- Color White
- Rockwell Hardness M71(R113)
- Hole Dia. 3/8 in
- Type Locking
- Temp. Range (F) -40 to +250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ELU7
- Zoro # G1926741
- Country of Origin United States
- Category Hole Plugs
Dimensions
Hole Dia. | 3/8 in |
Head Dia. | 0.468 in |
Details
Color | White |
Rockwell Hardness | M71(R113) |
Type | Locking |
Temp. Range (F) | -40 to +250 |
Material | Heat Stabilized Nylon |
Item | Hole Plug |
For Panel Thickness | 0.016 in |
Thickness | 0.406 in |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 3/8 In, Head Dia 0.468 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.