Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 3/4 In, Wh, PK25
Mfr # 1ELW1
Zoro # G1055625
product price: $4.19
/pk 25, $0.17/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 0.922 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELW1
- Zoro # G1055625
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.922 in |
Hole Dia. | 3/4 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Thickness | 0.406 in |
Rockwell Hardness | M71(R113) |
Temp. Range (F) | -40 to +250 |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 3/4 In, Head Dia 0.922 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU5)
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Blk, PK25 (1ELU2)
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, PK25 (1ELW8)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Wh, PK25 (1ELV6)
- ZORO SELECT Hole Plug, Hole D 2 In, Blk, PK25 (1ELY2)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- Zoro Select Hole Plugs