Shop All Hole Plugs
This Product is Discontinued
Zoro Select
Hole Plug, Hole D 3/16 In, Wh, PK25 (Discontinued)
Mfr # 1ELU1
Zoro # G2821305
This Product is Discontinued
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 1/64 in to 1/8 in .
- Head Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ELU1
- Zoro # G2821305
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.25 in |
Hole Dia. | 3/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 1/64 in to 1/8 in . |
Thickness | 0.234 in |
Rockwell Hardness | M71(R113) |
Temp. Range (F) | -40 to +250 |
Description
Hole Dia. 3/16 In., Heat Stabilized Nylon, Color White, Hole Plug, Package Quantity 25, Locking, Thickness 0.234 In., Head Dia. 0.250 In., For Panel Thickness 1/64 In. to 1/8 In.., Rockwell Hardness M71(R113)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.