Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 3/16 In, Blk, PK25
Mfr # 1ELT9
Zoro # G2429795
product price: $3.79
/pk 25, $0.15/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness .0625 in
- Head Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELT9
- Zoro # G2429795
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.25 in |
Hole Dia. | 3/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | .0625 in |
Temp. Range (F) | -40 to +250 |
Thickness | 0.234 in |
Rockwell Hardness | M71(R113) |
Description
Hole Dia. 3/16 In., Heat Stabilized Nylon, Color Black, Hole Plug, Package Quantity 25, Locking, Thickness 0.234 In., Head Dia. 0.250 In., For Panel Thickness .0625 In., Rockwell Hardness M71(R113)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE Flange Gasket, Ring, 3 In, PTFE (GR-RG-0150-125-0300)
- RICHELIEU HARDWARE 22-11/16 in. (576 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527576195)
- ZORO SELECT O-Ring, Dash 377, Buna N, 0.21 In., PK5 (U38801.018.1000)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Wh, PK25 (1ELV6)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, PK25 (1ELW8)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- ZORO SELECT Freeze Plug, 1-3/8 In Cup, PK10 (6AJU7)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- Zoro Select Hole Plugs