Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 2 In, Blk, PK25
Mfr # 1ELY2
Zoro # G2936096
product price: $10.69
/pk 25, $0.43/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in
- Head Dia. 2.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELY2
- Zoro # G2936096
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 2.14 in |
Hole Dia. | 2 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.016 in |
Rockwell Hardness | M71(R113) |
Temp. Range (F) | -40 to +250 |
Thickness | 0.453 in |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 2 In, Head Dia 2.140 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Nickel Split Key Rings 4PK (38514)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Blk, PK25 (1ELV5)
- ZORO SELECT Freeze Plug, 1-3/8 In Cup, PK10 (6AJU7)
- ZORO SELECT Freeze Plug, 1-1/4 In Concave, PK25 (6AJU3)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Blk, PK25 (1ELX3)
- ZORO SELECT Hole Plug, Hole D 1 In, Wh, PK25 (1ELW7)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK (75931)
- Zoro Select Hole Plugs