Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 2 1/2 In, Wh, PK25
Mfr # 1ELY5
Zoro # G0316066
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 2.775 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ELY5
- Zoro # G0316066
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 2.775 in |
Hole Dia. | 2 1/2 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Thickness | 0.75 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 2 1/2 In, Head Dia 2.775 In, Thickness 0.750 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2016-2019 Chevy Cruze XL7 Sonic / 5-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4AA (RSK-ULK178)
- SEA-DOG Sea-Dog 273285-1 Deck Hinge Slide Track Mount Hinge Fitting (Port/Star) - 0.850 Track, Black (273285-1)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3Z)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Blk, PK25 (1ELW4)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Blk, PK25 (1ELX7)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- FASTCAP Adhesive Cover Caps Unfinished Wood Mahogany 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.MG)
- Zoro Select Hole Plugs