Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 13/16 In, Wh, PK25
Mfr # 1ELW3
Zoro # G0391151
product price: $3.49
/pk 25, $0.14/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELW3
- Zoro # G0391151
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.89 in |
Hole Dia. | 13/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Thickness | 0.406 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 13/16 In, Head Dia 0.890 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KALHW600A)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 36 in. X 125 ft (ST-302-36X125)
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Blk, PK25 (1ELX9)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, PK25 (1ELX1)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Blk, PK25 (1ELV9)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Wh, PK25 (1ELV4)
- ZORO SELECT Freeze Plug, 3/4 In Concave, PK25 (6AJU1)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Blk, PK25 (1ELX5)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- MIDWEST FASTENER 7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69465)
- Zoro Select Hole Plugs