Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 13/16 In, Blk, PK25
Mfr # 1ELW2
Zoro # G0755544
product price: $4.29
/pk 25, $0.17/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in
- Head Dia. 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELW2
- Zoro # G0755544
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 0.89 in |
Hole Dia. | 13/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Thickness | 0.406 in |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 13/16 In, Head Dia 0.890 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38805.006.0287)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX1)
- 3M Cartridge Organic Vapor Repl (6001PB1-1/R6001)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Mounting: Top (SLAL-250-PD-72)
- ZORO SELECT Freeze Plug, 1-3/8 In Cup, PK10 (6AJU7)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Wh, PK25 (1ELU3)
- ZORO SELECT Freeze Plug, 3/4 In Concave, PK25 (6AJU1)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Blk, PK25 (1ELV9)
- ZORO SELECT Hole Plug, Hole D 11/16 In, Blk, PK25 (1ELV7)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- J.W. WINCO GN749-M24X1.5-A Threaded Plug, NBR Seal (749-M24X1.5-A)
- Zoro Select Hole Plugs