Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1/2 In, Wh, PK25
Mfr # 1ELV2
Zoro # G2634685
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Thickness 0.406 in
- Hole Dia. 1/2 in
- For Panel Thickness 0.016 in
- Temp. Range (F) -40 to +250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ELV2
- Zoro # G2634685
- Country of Origin United States
- Category Hole Plugs
Dimensions
Hole Dia. | 1/2 in |
Head Dia. | 0.578 in |
Details
Type | Locking |
Thickness | 0.406 in |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Material | Heat Stabilized Nylon |
Item | Hole Plug |
Rockwell Hardness | M71(R113) |
Color | White |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1/2 In, Head Dia 0.578 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door (1668pri8401)
- YALE COMMERCIAL 1-1/8" 6 Pin Mortise Cylinder with GB Keyway US26D (626) Satin Chrome Finish (2153GB626)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (623RD)
- MSI Arctic Golden Split Face Ledger Corner 6 in. X 18 in. Quartzite Wall Tile, 6PK (ZOR-PNL-0124)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Blk, PK25 (1ELX7)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Blk, PK25 (1ELV5)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Blk, PK25 (1ELX9)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, PK25 (1ELX1)
- Zoro Select Hole Plugs