Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 3/8 In, Wh, PK25
Mfr # 1ELX6
Zoro # G2277852
original price:
$8.15
14% off
new price: $6.95
/pk 25, $0.28/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELX6
- Zoro # G2277852
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.5 in |
Hole Dia. | 1 3/8 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Thickness | 0.453 in |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/8 In, Head Dia 1.500 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-7/8"D (1601 x BSP)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- TELL Latch Gr2 Cyl238 Ung 32D (CL100185)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26, QC4, Standard (TA2714 4-1/2x4-1/2 26 QC4)
- ZORO SELECT Hole Plug, Hole D 2 1/2 In, Blk, PK25 (1ELY4)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Blk, PK25 (1ELU2)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, PK25 (1ELX1)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, PK25 (1ELW8)
- ZORO SELECT Hole Plug, Hole D 1 In, Wh, PK25 (1ELW7)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Blk, PK25 (1ELX7)
- MIDWEST FASTENER 9/16" Black Plastic Flush Head Sheet Metal Plugs 10PK (75904)
- Zoro Select Hole Plugs