Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 3/8 In, Blk, PK25
Mfr # 1ELX5
Zoro # G3234603
original price:
$7.70
9% off
new price: $6.95
/pk 25, $0.28/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in
- Head Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELX5
- Zoro # G3234603
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.5 in |
Hole Dia. | 1 3/8 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Thickness | 0.453 in |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/8 In, Head Dia 1.500 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (1668pri8403)
- PROSOURCE Glide Swivel Chair 3/4In Brass (FE-51143-PS)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- BLUM 0mm Onyx Black Expando Cam Adjustable Wing Baseplate for Cliptop Hinges (174H7100E)
- ZORO SELECT Hole Plug, Hole D 2 1/2 In, Blk, PK25 (1ELY4)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, Wh, PK25 (1ELX2)
- ZORO SELECT Freeze Plug, 1-3/8 In Cup, PK10 (6AJU7)
- ZORO SELECT Hole Plug, Hole D 2 In, Blk, PK25 (1ELY2)
- ZORO SELECT Hole Plug, Hole D 3/16 In, Blk, PK25 (1ELT9)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- MIDWEST FASTENER 3/8" Steel Hole Plugs 20PK (66933)
- Zoro Select Hole Plugs