Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 3/4 In, Wh, PK25
Mfr # 1ELY1
Zoro # G0677345
product price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color White
- For Panel Thickness 0.016 in
- Head Dia. 1.925 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELY1
- Zoro # G0677345
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.925 in |
Hole Dia. | 1 3/4 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | White |
For Panel Thickness | 0.016 in |
Thickness | 0.453 in |
Temp. Range (F) | -40 to +250 |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/4 In, Head Dia 1.925 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 500lb Magnet, AVS (M420)
- DESIGNER COLLECTION White 78" Sliding Barn Door Hardware (NT.1400.09W.01)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP7470128900)
- ZORO SELECT Wall Base Molding, Gray, 48 In. L (5MFK0)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, Wh, PK25 (1ELX2)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Blk, PK25 (1ELW4)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Blk, PK25 (1ELX5)
- ZORO SELECT Freeze Plug, 3/4 In Concave, PK25 (6AJU1)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, Wh, PK25 (1ELW9)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79881)
- Zoro Select Hole Plugs