Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 3/32 In, PK25
Mfr # 1ELW8
Zoro # G0802487
original price:
$5.49
6% off
new price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in
- Head Dia. 1.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELW8
- Zoro # G0802487
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.218 in |
Hole Dia. | 1 3/32 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.016 in |
Temp. Range (F) | -40 to +250 |
Thickness | 0.453 in |
Rockwell Hardness | M71(R113) |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/32 In, Head Dia 1.218 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 35" White (01-20035W)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017006A626 (L017006A626)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 50', Black, 24x22 Mesh, One Roll (3036765)
- STRYBUC Integrated Crank Handle (37-207CHP)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Blk, PK25 (1ELV5)
- ZORO SELECT Freeze Plug, 1-1/4 In Concave, PK25 (6AJU3)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, Wh, PK25 (1ELW9)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, Wh, PK25 (1ELX2)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Blk, PK25 (1ELV3)
- FASTCAP Adhesive Cover Caps Unfinished Wood Natural Birch 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.NB)
- Zoro Select Hole Plugs