Shop All Hole Plugs
Zoro Select
Hole Plug, Hole D 1 3/16 In, PK25
Mfr # 1ELX1
Zoro # G0827784
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locking
- Material Heat Stabilized Nylon
- Color Black
- For Panel Thickness 0.016 in
- Head Dia. 1.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELX1
- Zoro # G0827784
- Country of Origin United States
- Category Hole Plugs
Dimensions
Head Dia. | 1.312 in |
Hole Dia. | 1 3/16 in |
Details
Item | Hole Plug |
Type | Locking |
Material | Heat Stabilized Nylon |
Color | Black |
For Panel Thickness | 0.016 in |
Rockwell Hardness | M71(R113) |
Thickness | 0.453 in |
Temp. Range (F) | -40 to +250 |
Description
Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/16 In, Head Dia 1.312 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- SMART TILES 9.36 in. W X 9.73 in. L Multicolored Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1097-4)
- STRYBUC SENTRY II HS MOTORIZED SYSTEM (39-634)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- ZORO SELECT Hole Plug, Hole D 1 3/32 In, PK25 (1ELW8)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Blk, PK25 (1ELV3)
- ZORO SELECT Freeze Plug, 1-1/4 In Concave, PK25 (6AJU3)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Blk, PK25 (1ELV5)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Wh, PK25 (1ELW5)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- Zoro Select Hole Plugs