Shop All Alnico Magnets
Zoro Select
Holding Magnet, Alnico 5, 5 lb. Pull
Mfr # 6XY77
Zoro # G1622564
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11/16 in
- Magnet Style Holding Magnet
- Material Alnico 5
- Overall Length 11/16 in
- Max. Pull 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY77
- Zoro # G1622564
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 11/16 in |
Overall Length | 11/16 in |
Hole Dia. | 1/4 in |
Tap Size | 1/4-20 |
Details
Magnet Style | Holding Magnet |
Material | Alnico 5 |
Max. Pull | 5 lb |
Thickness | 0.625 in |
Stability Temp. | 800 Degrees F |
Item | Holding Magnet |
Includes | Steel Keeper |
Description
Holding Magnet, Material Alnico 5, Max. Pull 5 lb, Thickness 0.625 in, Overall Length 11/16 in, Diameter 11/16 in, Hole Dia. 1/4 in, Tap Size 1/4-20, Stability Temp. 800 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4-3/4 in. L Brass-Plated Gold Steel Door Pull (N117-754)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- EKENA MILLWORK 2 1/2"W x 40"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X40IBPBL)
- COMMAND Outdoor Hook, Metal, Bronze, (FC13-ORB-AWES)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 11 lb. Pull (6XY95)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- Zoro Select Alnico Magnets