Shop All Right-To-Know and Hazardous Materials
Zoro Select
HMIG Label, 7-1/4 In. H, 2-5/6 In. W
Mfr # 9JZ88
Zoro # G4112306
product price: $0.50
/ea
$0.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 1/4 in
- Width 2 5/6 in
- Material Paper
- Legend English
- Legend/Background Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9JZ88
- Zoro # G4112306
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 7 1/4 in |
Width | 2 5/6 in |
Details
Item | HMIG Label |
Material | Paper |
Legend | English |
Legend/Background Color | Multicolor |
Hazard Communication Standard | HMIG |
Standards | HMIG |
Product Type | HMIG Label |
Background Color | Blue; Red; White; Yellow |
Description
HMIG Label, Background Color Blue; Red; White; Yellow, Hazard Communication Standard HMIG, Height 7 1/4 in, Material Paper, Product Type HMIG Label, Standards HMIG, Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY OAKLEY POLRIZD SUNGLSS (OO4141-0460)
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- LYLE Decal, Warning Low Clearance, 7 x 5", Header Legend Color: Black, LCU6-0084-RD_7X5 (LCU6-0084-RD_7X5)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- ZORO SELECT Rectangle HMIG Label 1"H x 3"W, Multicolor, Pk720 (8XZF8)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- ZORO SELECT Binder Holder, 8 3/4 in H x 13 3/4 in W x 5 in D, PVC Coated Steel, Includes Mounting Hardware (3004)
- ZORO SELECT Hot Work Tag, 5-3/4 x 3 In, R/Wht, PK25 (8PGY9)
- ZORO SELECT Binder Holder, Wall Mount, 14inWx4-1/2inD (28AU51)
- ZORO SELECT Binder Holder, 8-3/4" H x 13-3/4" W, White (3005)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- Zoro Select Right-To-Know and Hazardous Materials