Shop All Shipping Labels
Zoro Select
HMIG Label 5"H x 3-1/4"W, Multicolor, Pk25
Mfr # Y604424
Zoro # G4135266
product price: $49.99
/pk 25, $2.00/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Legend Health, Flammability, Reactivity, Protective Equipment
- Height 5 in
- Width 3 1/4 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Y604424
- Zoro # G4135266
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 5 in |
Width | 3 1/4 in |
Details
Item | Tag |
Material | Polyester |
Legend | Health, Flammability, Reactivity, Protective Equipment |
Metal Detectable | No |
Legend/Background Color | Blue, Red, Green, Yellow, Black/White |
Laminated | Yes |
Language | English |
Color | Blue, Red, White, Yellow |
Includes | 7 In. Length Nylon Tie |
Product Type | Tag |
Subject Matter | Hazardous Materials |
Tag Material | Polyester |
Number of Tags | 25 |
Tag Shape | Rectangle |
Preprinted Text | Flammability, Health, Protective Equipment, Reactivity |
Description
Tag, Color Blue, Red, White, Yellow, Hazard Communication Standard Not Applicable, Height 5 in, Includes 7 In. Length Nylon Tie, Language English, Number of Tags 25, Preprinted Text Flammability, Health, Protective Equipment, Reactivity, Product Type Tag, Subject Matter Hazardous Materials, Tag Material Polyester, Tag Shape Rectangle, Width 3 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Plastic Shipping Tag Pre Wired#5, 4-3/4"L x 2-3/8"W, Black, 100/Pack (G26051W)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (5ZW39)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK250 (8TW30)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- ZORO SELECT Blank Dot Label Green 1"W, Pk1000 (3VCN6)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- AVERY Avery® Easy Peel Laser Address Labels, 1 x 2-5/8, White, 7500/Box (5960)
- Zoro Select Shipping Labels