Shop All Hitch Pins
Zoro Select
Hitch Pin, Std, Stl, Zinc, 5/8x6 1/2 L
Mfr # WWG-HP-005
Zoro # G0752525
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent
- Basic Material Steel
- Material Grade 1541
- Fastener Finish Zinc
- Pin Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-HP-005
- Zoro # G0752525
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8 in |
Usable Length | 5 3/4 in |
Shank Size (In.) | 5/8 in |
Length | 6 1/2 in |
Shank Diameter | 5/8 in |
Shank Length | 6 1/2 in |
Pin Diameter | 5/8 in |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Detent |
Basic Material | Steel |
Material Grade | 1541 |
Fastener Finish | Zinc |
Item | Hitch Pin |
Material | Steel |
Finish | Zinc Plated |
Type | Standard |
Includes | Hairpin |
Material Grade/Class | Grade 1541 |
System of Measurement | Inch |
Product Type | Hitch Pins |
Manufacturer Location | Globally Sourced |
Pin Type | Detent |
Description
Hitch Pin, Pin Diameter 5/8 in, Shank Diameter 5/8 in, Shank Length 6 1/2 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1541, Finish Zinc Plated, Usable Length 5 3/4 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes Hairpin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 3-19/64 in, Steel, Round Head, Torx Drive, 500 PK (GRK10221)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91730)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02924)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M01010.120.0080)
- ZORO SELECT Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.050.0400)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- ZORO SELECT Ring Pin, Detent, 3/16x1 1/2 In, PK10 (30-02)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-27)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39665.075.0425)
- ZORO SELECT Ring Pin, Detent, 1/2x2 1/2 In, PK5 (30-48)
- ZORO SELECT Ring Pin, Detent, 1/2x2 In, PK5 (30-47)
- Zoro Select Hitch Pins