Shop All Hitch Pins
Zoro Select
Hitch Pin, Std, Stl, Zinc, 1x8 L
Mfr # U39665.100.0700
Zoro # G2796385
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent
- Basic Material Steel
- Material Grade 1038
- Fastener Finish Zinc Yellow
- Pin Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39665.100.0700
- Zoro # G2796385
- Country of Origin Multiple
- Category Hitch Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 7 in |
Length | 8 in |
Shank Size (In.) | 1 in |
Shank Length Tolerance | +/-0.10 in |
Outside Diameter Tolerance | +0.000/-0.010 in |
Shank Length | 7 in |
Minimum Hole Size | 0.203 in |
Shank Diameter | 1 in |
Pin Diameter | 1 in |
Maximum Hole Size | 0.253 in |
Head Diameter | 19/64 in |
Shank Diameter Tolerance | +0.000/-0.010 in |
Head Diameter Tolerance | +0.05/-0.00 in |
Description
Hitch Pin, Pin Diameter 1 in, Shank Diameter 1 in, Shank Length 7 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1038/Grade 4140, Finish Zinc Plated, Usable Length 7 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter 19/64 in, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance +0.05/-0.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-B-ZN)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400SAEW)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 4 PK (78783)
- ZORO SELECT Ring Pin, Detent, 1/4x3 In, PK10 (30-10)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-08)
- ZORO SELECT Hitch Pin, Bent, 3/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.037.0400)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 1/2 L (WWG-HP-005)
- ZORO SELECT Ring Pin, Detent, 1/2x2 In, PK5 (30-47)
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- HERITAGE Hitch Pin Round Handle, 7/8"x7", Zc (HP-0875-7000R)
- Zoro Select Hitch Pins