Shop All Hitch Pins
Zoro Select
Hitch Pin, Bent, Stl, Zinc, 5/8x3 L
Mfr # U39667.062.0300
Zoro # G2514181
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Basic Material Steel
- Material Grade 1038
- Fastener Finish Zinc
- Pin Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39667.062.0300
- Zoro # G2514181
- Country of Origin Multiple
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8 in |
Usable Length | 3 in |
Shank Size (In.) | 5/8 in |
Pin Diameter | 5/8 in |
Outside Diameter Tolerance | +0.000/-0.010 in |
Shank Diameter | 5/8 in |
Shank Diameter Tolerance | +0.000/-0.010 in |
Shank Length | 3 in |
Maximum Hole Size | 0.253 in |
Shank Length Tolerance | +/-0.05 in |
Minimum Hole Size | 0.203 in |
Description
Hitch Pin, Pin Diameter 5/8 in, Shank Diameter 5/8 in, Shank Length 3 in, Pin Type Bent, Material Steel, Material Grade/Class Grade 1038, Finish Zinc Plated, Usable Length 3 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel Extension, #8-32, 1/2 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 50 PK (5MB19)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.062.0450)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 9/32 in Shaft Dia, 50 PK (U36000.028.0001)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 5/8x4 L (U39667.062.0400)
- ZORO SELECT Ring Pin, Detent, 5/16x3 In, PK10 (30-19)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x6 1/2 L (U39665.050.0575)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L (U39667.075.0350)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x6 L (U39665.075.0525)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 7/8x5 1/4 L (U39665.087.0425)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x5-1/2", Zc, Clr (HPSL-0500-5500)
- Zoro Select Hitch Pins