Shop All Hitch Pins
Zoro Select
Hitch Pin, Bent, Stl, Zinc, 3/4x4 1/2L
Mfr # U39667.075.0450
Zoro # G2805293
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Basic Material Steel
- Material Grade 1038
- Fastener Finish Zinc
- Pin Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39667.075.0450
- Zoro # G2805293
- Country of Origin Multiple
- Category Hitch Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 4 1/2 in |
Shank Size (In.) | 3/4 in |
Shank Length Tolerance | +/-0.05 in |
Shank Length | 4 1/2 in |
Shank Diameter | 3/4 in |
Maximum Hole Size | 0.253 in |
Pin Diameter | 3/4 in |
Outside Diameter Tolerance | +0.000/-0.010 in |
Shank Diameter Tolerance | +0.000/-0.010 in |
Minimum Hole Size | 0.203 in |
Description
Hitch Pin, Pin Diameter 3/4 in, Shank Diameter 3/4 in, Shank Length 4 1/2 in, Pin Type Bent, Material Steel, Material Grade/Class Grade 1038, Finish Zinc Plated, Usable Length 4 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 5-3/16 in Ht, Zinc Plated Steel, 10 PK (52270)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel (EZ-450-10)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 (U39000.341.0600)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 3/4 L (U39665.062.0600)
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-09)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-08)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- Zoro Select Hitch Pins