Shop All Wire Rooms and Partitions
Zoro Select
Hinged Door, W 4 Ft x H 7 Ft
Mfr # 19N878
Zoro # G6107857
original price:
$369.98
5% off
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 84 in
- Door Height 84 in
- Door Width 48 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N878
- Zoro # G6107857
- UPC # 190735397732
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 84 in |
Door Height | 84 in |
Door Width | 48 in |
Height | 7 ft |
Width | 4 ft |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Door Track Length | 8 ft |
For Maximum Door Opening Width | 4 ft |
Description
Welded-Wire Machine Guard Door, Door Height 84 in, Door Width 48 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Black, Powder Coated, Includes Mounting Hardware Yes, Includes (2) Safety Nuts, Wire Thickness 5/32 in, None, Door Track Length 8 ft, For Maximum Door Opening Width 4 ft, Hinged, Steel, Method of Construction Welded, Mounting Hardware Included (12) Drilling Screw, Receiver U Channel, Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, White (QLP-3619HC-210-32CL)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- ZORO SELECT Wire Partition Panel, W 8 Ft x H 5 Ft (19N869)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- Zoro Select Wire Rooms and Partitions