Shop All Wire Rooms and Partitions
Zoro Select
Hinged Door, W 3 Ft x H 7 Ft
Mfr # 19N879
Zoro # G5611225
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 84 in
- Door Height 84 in
- Door Width 36 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N879
- Zoro # G5611225
- UPC # 190735397749
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 84 in |
Door Height | 84 in |
Door Width | 36 in |
Width | 3 ft |
Height | 7 ft |
For Maximum Door Opening Width | 3 ft |
Wire Mesh Opening Height | 2 in |
Door Track Length | 8 ft |
Wire Mesh Opening Width | 2 in |
Description
Welded-Wire Machine Guard Door, Door Height 84 in, Door Width 36 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Black, Powder Coated, Includes Mounting Hardware Yes, Includes (2) Safety Nuts, Wire Thickness 5/32 in, None, Door Track Length 8 ft, For Maximum Door Opening Width 3 ft, Hinged, Steel, Method of Construction Welded, Mounting Hardware Included (12) Drilling Screw, Receiver U Channel, Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Yellow (PB30230-21)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 5 Ft (19N873)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- ZORO SELECT Wire Partition Panel, W 8 Ft x H 5 Ft (19N869)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- Zoro Select Wire Rooms and Partitions